This product may not be available in all locations.
2
more
Breaker, Bolt-On, 100A, 3P, 120/240VAC, QOB Type, 10 kAIC
Item #: 66683
Cat #: QOB3100
UPC: 78590101971
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, 100 Amp, 3-Pole, QOB Type, Bolt-On, 10 kAIC, 120/240 Volt AC, Fixed Thermal-Magnetic Trip
Overview
Breaker, 100 Amp, 3-Pole, QOB Type, Bolt-On, 10 kAIC, 120/240 Volt AC, Fixed Thermal-Magnetic Trip
QO® (plug-on) and QOB (bolt-on) one-, two- and three-pole thermal-magnetic circuit breakers provide overcurrent protection and switching on ac and dc systems. Plug-on QO circuit breakers are for use in QO load centers, NQ and NQOD panelboards, OEM mounting bases, and Speed-D® switchboard distribution panels. Bolt-on QOB circuit breakers are for use in NQO and NQOD panelboards.
Also known as: 78590101971, QOB3100
Specifications
Poles: | 3 |
Family / Style: | QO |
Amps: | 100 |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
Mounting: | Bolt On |
Interrupt Rating AC: | 10 kA |
Poles: | 3 |
Amps: | 100 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 10 kA |
Family / Style: | QO |
Volts AC: | 120/240 |
Mounting: | Bolt On |
Customer Reviews
No reviews for this product
(0)