This product may not be available in all locations.
![200A MTR BRK OHUG Georgia Power Approved 200A MTR BRK OHUG Georgia Power Approved](https://rexel-cdn.com/products/500x50072dpi.jpg?i=EA8ADB97-DAB5-4A19-9A23-60DC00DA72BF&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Eaton residential meter breaker, Meter mains, 200A, C, Aluminum, NEMA 3R, Bottom and top, #6-350 kcm10 kAIC, #6-350 kcmCSR2200, Surface mounting, Four-jaw, 1, Single-phase, Ringless, GA, Georgia Power, 120/240 Vac
Overview
Eaton residential meter breaker, Meter mains, 200A, C, Aluminum, NEMA 3R, Bottom and top, #6-350 kcm10 kAIC, #6-350 kcmCSR2200, Surface mounting, Four-jaw, 1, Single-phase, Ringless, GA, Georgia Power, 120/240 Vac
Eaton's Residential Meter Breakers save time and cost by providing contractors with all-in-one service entrance equipment. They allow for quick, flexible, simple installation, and can be used with BR- or CH-type branch circuit breaker styles. Constructed to be a self-contained durable enclosure and meet the latest NEC wire bending space requirements, they are particularly useful for residential metering in areas where utilities are deregulated, and the electrical contractor has to supply watt-hour meter sockets.
Also known as: 786685161679, MBB200BTSG
Specifications
Amps: | 200 |
Mounting: | Surface |
Phase: | 1 |
Sockets: | 1 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 200 |
Phase: | 1 |
IP/NEMA Rating: | NEMA 3R |
Mounting: | Surface |
Sockets: | 1 |
Customer Reviews
No reviews for this product
(0)