Eaton Series G molded case circuit breaker handle mechanism

Item #: 666757

Cat #: EGHMVD12RX

UPC: 786685405629

Sign In or Register to view pricing and more.
MCCB Series G: Handle Mechanisms, Handle Mechanism Complete Kit, Red/Yellow, 12 in., NEMA 4/4X, IP65, Used with EG-Frame

Overview

MCCB Series G: Handle Mechanisms, Handle Mechanism Complete Kit, Red/Yellow, 12 in., NEMA 4/4X, IP65, Used with EG-Frame
Series G Molded Case Circuit Breakers are designed for circuit protection needs across the globe. A complete line of user-friendly accessories and high performance interruption ratings meet a host of different application, industry, and regional requirements. Current ratings range from 15A to 2500A with voltages up to 690 Vac. Thermal magnetic and electronic trip units are available as well as residual ground fault and 30 mA earth leakage protection options.
Also known as: 786685405629, EGHMVD12RX

Specifications

IP/NEMA Rating: NEMA 4X, NEMA 4
IP/NEMA Rating: NEMA 4X, NEMA 4

Customer Reviews

No reviews for this product
(0)