Push Button, 2-3/8", Mushroom Head, Cap Only, Yellow

Item #: 666731

Cat #: CR104PXM06E

UPC: 783166290644

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, 2-3/8 Inch, Mushroom Head, Cap Only, Yellow

Overview

Push Button, 2-3/8 Inch, Mushroom Head, Cap Only, Yellow
Also known as: 783166290644, CR104PXM06E

Specifications

Size: 30 mm
Family / Style: CR104
Type: Cap, Push to Turn, Pushbutton
Diameter: 2 3/8 in
Color: Yellow
Size: 30 mm
Type: Cap, Push to Turn, Pushbutton
Color: Yellow
Family / Style: CR104
Diameter: 2 3/8 in

Customer Reviews

No reviews for this product
(0)