Maintenance Sign, 10" x 14"

Item #: 666688

Cat #: 22805

UPC: 754473228057

Sign In or Register to view pricing and more.
Maintenance Sign, NOTICE Place Cigarettes Cigar Butts and Ashes in Receptacles, 10 Inch x 14 Inch

Overview

Maintenance Sign, NOTICE Place Cigarettes Cigar Butts and Ashes in Receptacles, 10 Inch x 14 Inch
Also known as: 754473228057, 22805

Specifications

Color: Black/Blue, White
Type: Sign
Width: 14 in
Material: Plastic
Height: 10 in
Color: Black/Blue, White
Width: 14 in
Height: 10 in
Type: Sign
Material: Plastic

Customer Reviews

No reviews for this product
(0)