This product may not be available in all locations.
![I/O Module, 24VDC, Digital Input, 2 Transistor Outputs, 1 Relay Output I/O Module, 24VDC, Digital Input, 2 Transistor Outputs, 1 Relay Output](https://rexel-cdn.com/products/image.jpg?i=3638DE35-827A-489F-B0D1-328391B145C6&f=420)
I/O Module, 24VDC, Digital Input, 2 Transistor Outputs, 1 Relay Output
Item #: 666650
Cat #: 20-750-1133C-1R2T
UPC: 885630697277
Sign In or Register to view pricing and more.
Documents & Guides
I/O Module, Powerflex 750, 24 Volt DC, Digital Input, 2 Transistor Outputs, 1 Relay Output, Digital
Overview
I/O Module, Powerflex 750, 24 Volt DC, Digital Input, 2 Transistor Outputs, 1 Relay Output, Digital
PF750 24V I/O Module 1AI,1AO,3DI,1RO,2TO20-750-1133C-1R2T Kit,EIO 11 Series,Use With PowerFlex 750 Series For ATEX Atmospheres, Provides (1) 24V DC Digital Input, (2) Transistor Outputs andAnd (1) Relay Output For Use With 20-750-ATEX Card
Also known as: 885630697277, 20-750-1133C-1R2T
Specifications
Volts DC: | 24 |
Type: | I/O Module |
Mounting: | Drive |
Volts DC: | 24 |
Mounting: | Drive |
Type: | I/O Module |
Customer Reviews
No reviews for this product
(0)