
Battery, 1.5V, AAA, LR03, Alkaline
Item #: 66663
Cat #: PC2400TC24
UPC: 041333536484
Documents & Guides
Battery, 1.5V, Type: LR03, AAA, Alkaline, 250 m-ohm at 1 kHz
Sign In or Register to view pricing and more.
Overview
Battery, 1.5V, Type: LR03, AAA, Alkaline, 250 m-ohm at 1 kHz
Manufactured using superior cell design to ensure high-quality cell construction.
Also known as: 041333536484, PC2400TC24
Specifications
Type: | AAA, Alkaline |
Volts DC: | 1.500 |
Type: | AAA, Alkaline |
Volts DC: | 1.500 |
Customer Reviews
No reviews for this product
(0)