TFFN-16-WHT-26STR-CU-1CL

Item #: 66662

Cat #: TFFN16STRWHT500CL

UPC: 980100627119

Sign In or Register to view pricing and more.
Documents & Guides
TFFN-16-WHT-26STR-CU-1CL

Overview

TFFN-16-WHT-26STR-CU-1CL
TFFN stands for Thermoplastic Flexible Fixture Nylon, meaning the wire is made of thermoplastic material, is highly flexible and has a nylon jacket. TFFN wire is also classified as a fixture wire.
Also known as: 980100627119, TFFN16STRWHT500CL

Specifications

Length: 500 ft
Material: Copper
Color: White
Volts AC: 600
Conductors: 1
Gauge: 16
Jacket: Nylon
Stranding: Stranded
Length: 500 ft
Color: White
Conductors: 1
Jacket: Nylon
Material: Copper
Volts AC: 600
Gauge: 16
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)