This product may not be available in all locations.
2
more

Breaker, 2P, 100A, 120/240VAC, 10kAIC, Plug-In, Shunt Trip
Item #: 66661
Cat #: QO21001021
UPC: 785901030539
Documents & Guides
Breaker, 2-Pole, 100 Amp, 120/240 Volt AC, 10 kAIC, Plug-In, 120 Volt AC, Shunt Trip
Sign In or Register to view pricing and more.
Overview
Breaker, 2-Pole, 100 Amp, 120/240 Volt AC, 10 kAIC, Plug-In, 120 Volt AC, Shunt Trip
Also known as: 785901030539, QO21001021
Specifications
Volts AC Control: | 120 |
Type: | Shunt Trip, Miniature, Standard, Breaker |
Family / Style: | QO |
Volts AC: | 120, 240 |
Amps: | 100 |
Mounting: | Plug |
Standards: | California Proposition 65 |
Interrupt Rating DC: | 10 kA |
Volts AC Control: | 120 |
Family / Style: | QO |
Amps: | 100 |
Standards: | California Proposition 65 |
Type: | Shunt Trip, Miniature, Standard, Breaker |
Volts AC: | 120, 240 |
Mounting: | Plug |
Interrupt Rating DC: | 10 kA |
Customer Reviews
No reviews for this product
(0)