4CB2407BW 48" Baseboard Heater, 240V/750W

Item #: 666539

Cat #: 4CB2407BW

UPC: 093319113301

Documents & Guides
4 Ft. Ceramic Baseboard Heater, 240/208V, 750/562W, 3.1 Amps, Color: White
Sign In or Register to view pricing and more.

No associated products found.

Overview

4 Ft. Ceramic Baseboard Heater, 240/208V, 750/562W, 3.1 Amps, Color: White
King’s premium ceramic baseboard has over 55 years of proven reliability and performance. The high mass ceramic element design far exceeds the performance of a standard baseboard with thermal storage from the ceramic core and more efficient heat transfer from over-sized aluminum fins. The result is more gentle heating with fewer on/off cycles as the ceramic core slowly heats up and then continues to dissipate heat during the off cycle. Lower surface temperatures and reduced watt density making the heater much safer. A better alternative to water or oil-filled baseboard heaters that can leak due to high pressure created when heating the fluid in a self-contained vessel. High Mass Ceramic Heating-core. Natural Convection Heat. Low Density Heat. Full Length Safety Cutout. Dent resistant die form cover. Available in White and Almond. Proudly made in the USA. 5-year warranty.
Also known as: 093319113301, 4CB2407BW

Specifications

Wattage: 750
Color: White
Volts AC: 240
Length: 48 in
Mounting: Wall
Wattage: 750
Volts AC: 240
Mounting: Wall
Color: White
Length: 48 in

Customer Reviews

No reviews for this product
(0)