SYL LSX/DSP/M/24V/835/18 LEDSTIXX

Item #: 666525

Cat #: LSX/DSP/M/24V/835/18

UPC: 046135715754

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SYL LSX/DSP/M/24V/835/18 LEDSTIXX DISPLAY 24V 3500K MED POWER 18IN

Overview

SYL LSX/DSP/M/24V/835/18 LEDSTIXX DISPLAY 24V 3500K MED POWER 18IN
Also known as: 046135715754, LSX/DSP/M/24V/835/18

Specifications

Type: Wallplate
Wattage: 13.500
Material: Steel
Color: Brass
Type: Wallplate
Material: Steel
Wattage: 13.500
Color: Brass

Customer Reviews

No reviews for this product
(0)