Slide Dimmer, Eco-Dim, MeadowLark, Light Almond

Item #: 666498

Cat #: MK-603PI-LA

UPC: 027557663052

Documents & Guides
MeadowLark Slide Dimmer, 600W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, Eco-Dim, Captive Knob, LED Changes from Red to Green Indicating 15% Energy Save, Color: Light Almond.
Sign In or Register to view pricing and more.

No associated products found.

Overview

MeadowLark Slide Dimmer, 600W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, Eco-Dim, Captive Knob, LED Changes from Red to Green Indicating 15% Energy Save, Color: Light Almond.
Also known as: 027557663052, MK-603PI-LA

Specifications

Type: 3-Way, Slide, Halogen, Eco-Dim
Color: Light Almond
Wattage: 600
Volts AC: 120
Type: 3-Way, Slide, Halogen, Eco-Dim
Wattage: 600
Color: Light Almond
Volts AC: 120

Customer Reviews

No reviews for this product
(0)