Dimmer, 3P, Light Almond

Item #: 666497
Cat #: CT-603PH-LA
UPC: 027557809412
Sign In or Register to view pricing and more.
Documents & Guides
Skylark Contour Dimmer, Incandescent/Halogen, 3-Pole, 120V/600W, Light Almond **Clamshell Packaging**

Overview

Skylark Contour Dimmer, Incandescent/Halogen, 3-Pole, 120V/600W, Light Almond **Clamshell Packaging**
Skylark Contour Dimmer, Incandescent/Halogen, 3-way, 120V/600W, clamshell packaging in light almond
Also known as: 027557809412, CT-603PH-LA

Specifications

Type: 3-Way, Slide, Preset
Poles: 3
Color: Light Almond
Wattage: 600
Volts AC: 120
Mounting: Surface
Light Technology: Halogen, Incandescent
Type: 3-Way, Slide, Preset
Color: Light Almond
Volts AC: 120
Light Technology: Halogen, Incandescent
Poles: 3
Wattage: 600
Mounting: Surface

Customer Reviews

No reviews for this product
(0)