4" EMT Conduit, Steel, 20' Length

Item #: 666487

Cat #: 40020

UPC:

Documents & Guides
4 Inch EMT Conduit, Steel, 20 Foot Length
Sign In or Register to view pricing and more.
Sola Hevi-Duty
DT661H118S 118KVA 460D-230Y SCR DRIVE
Item #: 75600
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

4 Inch EMT Conduit, Steel, 20 Foot Length
EMT is also called "thin-wall" conduit because it is thin and lightweight, especially compared to RMC. EMT is rigid but can be bent with a simple tool called a conduit bender. EMT is installed with couplings and fittings that are secured with setscrew or compression-type fasteners.
Also known as: 40020

Specifications

Length: 20 ft
Material: Steel
Diameter: 4 in
Length: 20 ft
Diameter: 4 in
Material: Steel

Customer Reviews

No reviews for this product
(0)