Busbar Modules, with Wires - Short Length, 200mm Tail, 45mm Width

Item #: 666442

Cat #: 141A-GS45R

UPC: 611320765380

Sign In or Register to view pricing and more.
Documents & Guides
Busbar Modules, with Wires - Short Length, 200 mm Tail, 45 mm Width, No Wires, 2 Connection Clips Included

Overview

Busbar Modules, with Wires - Short Length, 200 mm Tail, 45 mm Width, No Wires, 2 Connection Clips Included
Our Bulletin 141 Modular Control System (MCS) Mounting Systems provide several different mounting solutions for IEC loadfeeders. Factory-assembled Bulletin 103 Non-Reversing and Bulletin 107 Reversing starters are available for these mounting solutions. 
Also known as: 611320765380, 141A-GS45R

Specifications

Height: 200 mm
Width: 45 mm
Type: Standard Busbar Module
Height: 200 mm
Type: Standard Busbar Module
Width: 45 mm

Customer Reviews

No reviews for this product
(0)