SQD QO380-1021 CB W/SHUNT TRP

Item #: 66644

Cat #: QO3801021

UPC: 78590103058

Sign In or Register to view pricing and more.

Overview

SQD QO380-1021 CB W/SHUNT TRP
Also known as: 78590103058, QO3801021

Specifications

Poles: 3
Family / Style: QO
Volts AC: 120/240
Amps: 80
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 120/240
Standards: California Proposition 65
Family / Style: QO
Amps: 80
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)