400W Metal Halide Lamp, ED37, 4000K

Item #: 666248

Cat #: 108208

UPC: 807154182084

Sign In or Register to view pricing and more.
Documents & Guides
ProLume Metal Halide Lamp, 400 Watt, ED37 Bulb, CRI 65, Base: E39 (Mogul), Color Temperature: 4000K, Dimmable

Overview

ProLume Metal Halide Lamp, 400 Watt, ED37 Bulb, CRI 65, Base: E39 (Mogul), Color Temperature: 4000K, Dimmable
ProLume® Standard Metal Halide lamps are unaffected by ambient temperature and are suitable for indoor and outdoor use. These lamps provide better light quality and are more efficient than High Pressure Sodium or Mercury Vapor.
Also known as: 807154182084, 108208

Specifications

Shape: ED37 (Elliptical Dimple)
Color Temperature: 4000 (Cool White)
Wattage: 400
Base: Mogul Screw (E39)
Lumens: 40000
Color Rendering Index (CRI): 65
Dimmable: Yes
Shape: ED37 (Elliptical Dimple)
Wattage: 400
Lumens: 40000
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 65

Customer Reviews

No reviews for this product
(0)