5/8" to 2/0 Horizontal Tee Connection

Item #: 66618

Cat #: GTC162G

UPC: 782856536604

Sign In or Register to view pricing and more.
Documents & Guides
Cable to Ground Rod, Type: GT, Ground Rod Diameter: 5/8", Conductor Size: 2/0 AWG, Welding Material: 115.

Overview

Cable to Ground Rod, Type: GT, Ground Rod Diameter: 5/8", Conductor Size: 2/0 AWG, Welding Material: 115.
CADWELD ONE SHOTs and CADWELD PLUS ONE SHOTs produce permanent exothermic connections to ground rods that will not loosen, corrode or increase in resistance for the life of the installation. A convenient, single-use ceramic mold eliminates the need for a mold and handle clamps and/or frame.
Also known as: 782856536604, GTC162G

Specifications

Diameter: 5/8 in
Family / Style: GT
Diameter: 5/8 in
Family / Style: GT

Customer Reviews

No reviews for this product
(0)