Power Center, 7.5KVA, 480VAC Primary, 120/240VAC Secondary, NEMA 3R

Item #: 666158

Cat #: PT061150007SS

UPC: 047503089675

Sign In or Register to view pricing and more.
Documents & Guides
Power Center, 7.5 KVA, 480 Volt AC Primary, 120/240 Volt AC Secondary, 1-Phase, ED42B025L Primary,Q240 Secondary Breaker, NEMA 3R, 304 Stainless Steel

Overview

Power Center, 7.5 KVA, 480 Volt AC Primary, 120/240 Volt AC Secondary, 1-Phase, ED42B025L Primary,Q240 Secondary Breaker, NEMA 3R, 304 Stainless Steel
Also known as: 047503089675, PT061150007SS

Specifications

Mounting: Surface
Amps: 25, 40
Volt Amps: 7.500kVA
Material: Stainless Steel
Standards: California Proposition 65
Secondary Voltage: 120, 240
Primary Voltage: 480
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Volt Amps: 7.500kVA
Standards: California Proposition 65
Primary Voltage: 480
Amps: 25, 40
Material: Stainless Steel
Secondary Voltage: 120, 240
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)