Servo Motor, Rotary, 480V, 100mm Frame, 6000 RPM, Low Inertia

Item #: 666117

Cat #: VPL-B1002M-PJ12AA

UPC: 884951341050

Documents & Guides
VPL Low Inertia Motors, 480 Volt AC, 100 mm Bolt Circle Frame Size, 2 (Two) Magnet Stack, M Winding, 6000 RPM Rated Speed, 18 bit Single-turn and 12 bit Multi-turn Digital High Resolution Encoder, Keyless Shaft, SpeedTec Right Angle DIN Connector, 325° Rotatable, No Holding Brake
Sign In or Register to view pricing and more.

No associated products found.

Overview

VPL Low Inertia Motors, 480 Volt AC, 100 mm Bolt Circle Frame Size, 2 (Two) Magnet Stack, M Winding, 6000 RPM Rated Speed, 18 bit Single-turn and 12 bit Multi-turn Digital High Resolution Encoder, Keyless Shaft, SpeedTec Right Angle DIN Connector, 325° Rotatable, No Holding Brake
Our Kinetix® VP-Series Servo Motors provide smooth, integrated motion control over EtherNet/IP networks and are optimized to run with the Kinetix 5500 and 5700 servo drives. Kinetix VPC continuous duty servo motors provide continuous power and torque. Our Kinetix VPL low inertia servo motors and Kinetix VPF food grade servo motors deliver high dynamic performance. The Kinetix VPH hygienic motor rounds out the portfolio delivering the same motor benefits for hygienic washdown applications
Also known as: 884951341050, VPL-B1002M-PJ12AA

Specifications

Volts AC: 480
Type: Servo Motor, Low Inertia
Size: 100 mm
RPM: 6000
Volts AC: 480
Size: 100 mm
Type: Servo Motor, Low Inertia
RPM: 6000

Customer Reviews

No reviews for this product
(0)