Contact Block, 1NC, Type 4/13, 30mm, Shallow

Item #: 66611

Cat #: 800T-XD6

UPC: 662073466475

Documents & Guides
Contact Block, 30 mm, Base Mount, Non-metallic, 1 Normally Closed, Mini
Sign In or Register to view pricing and more.

No associated products found.

Overview

Contact Block, 30 mm, Base Mount, Non-metallic, 1 Normally Closed, Mini
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-XD6 from Rockwell Automation® is an 800T accessory. It is a contact block. And it has miniature contacts. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073466475, 800T-XD6

Specifications

Type: NC, Contact Block, Mini
Size: 30 mm
Mounting: Base
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Type: NC, Contact Block, Mini
Mounting: Base
IP/NEMA Rating: NEMA 13, NEMA 4
Size: 30 mm
Family / Style: 800T

Customer Reviews

No reviews for this product
(0)