Disconnect Switch, Trailer Fuse Block, 100A

Item #: 6661

Cat #: 1494F-FS100

UPC: 611320527452

Documents & Guides
Disconnect Switch, Trailer Fuse Block, 100 Amp, Repair Part
Sign In or Register to view pricing and more.

No associated products found.

Overview

Disconnect Switch, Trailer Fuse Block, 100 Amp, Repair Part
Also known as: 611320527452, 1494F-FS100

Specifications

Type: Disconnect Switch, FuseBlock
Poles: 3
Amps: 100
Family / Style: 1494F
Volts AC: 600
Standards: Build America Buy America Compliant
Type: Disconnect Switch, FuseBlock
Amps: 100
Volts AC: 600
Poles: 3
Family / Style: 1494F
Standards: Build America Buy America Compliant

Customer Reviews

No reviews for this product
(0)