30A Mech Held 8NO 0NC Light Cont 277VAC

Item #: 666021
Cat #: C30CNM80H02H0
UPC: 782116133390
Sign In or Register to view pricing and more.
Eaton C30CN mechanically held lighting contactor, 30 A, 1 NO, 8 NO 0 NC, 30 A, Eight-pole, Two-wire, Mechanically and electrically held, C30 Series, Lighting contactors, 277 V

Overview

Eaton C30CN mechanically held lighting contactor, 30 A, 1 NO, 8 NO 0 NC, 30 A, Eight-pole, Two-wire, Mechanically and electrically held, C30 Series, Lighting contactors, 277 V
The C30CN 30A mechanically held lighting contactors are designed for industrial, commercial and outdoor lighting applications where efficient control is required. The mechanically held operation ensures that the contactor will not switch to OFF during control power failure. It also ensures the removal of coil from the circuit for noise-free operation and the elimination of all coil losses after the contactor is latched. The control module microprocessor validates the control signal before operation, so it will not respond to momentary voltage spikes of noise.
Also known as: 782116133390, C30CNM80H02H0

Specifications

Poles: 8
Amps: 30
Poles: 8
Amps: 30

Customer Reviews

No reviews for this product
(0)