Fuse, 12 Amp, Class RK5, Dual-Element, Time-Delay, 600V, Fusetron

Item #: 666

Cat #: FRS-R-12

UPC: 051712508292

Sign In or Register to view pricing and more.
Documents & Guides
Fuse, 12 Amp, Class RK5, Dual-Element, Time-Delay, 600 Volt, Fusetron, Current-Limiting, 10 Second (Minimum) at 500% Rated Current; 200,000A Interrupting Rating

Overview

Fuse, 12 Amp, Class RK5, Dual-Element, Time-Delay, 600 Volt, Fusetron, Current-Limiting, 10 Second (Minimum) at 500% Rated Current; 200,000A Interrupting Rating
Bussmann Fusetron™ energy efficient fuses utilize a separate overload element to provide the best time-delay performance for sizing as close as 125% of motor Full Load Amps (FLA). These fuses enhance safety with insulated end caps to reduce exposure to live parts and extend air gap distance between blades of adjacent mounted fuses or to housing.
Also known as: 051712508292, FRS-R-12

Specifications

Speed: Time Delay, Slow Blow
Amps: 12
Class: RK5
Volts AC: 600
Volts DC: 300
Mounting: Cartridge
Family / Style: FRS
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Speed: Time Delay, Slow Blow
Class: RK5
Volts DC: 300
Family / Style: FRS
Interrupt Rating AC: 200 kA
Amps: 12
Volts AC: 600
Mounting: Cartridge
Interrupt Rating DC: 20 kA

Customer Reviews

No reviews for this product
(0)