MINIATURE CIRCUIT BREAKER 240V 80A

Item #: 66597

Cat #: QOB380

UPC: 785901019732

Sign In or Register to view pricing and more.
Square D,MINIATURE CIRCUIT BREAKER 240V 80A,10kA,240 Vac,3-Phase,80A,Box Lugs #4 to #2/0 AWG(Al/Cu),Miniature Circuit Breaker,QO,Standard Bolt-On,UL Listed - CSA Certified

Overview

Square D,MINIATURE CIRCUIT BREAKER 240V 80A,10kA,240 Vac,3-Phase,80A,Box Lugs #4 to #2/0 AWG(Al/Cu),Miniature Circuit Breaker,QO,Standard Bolt-On,UL Listed - CSA Certified
QO mini breaker, 80 A, 3 pole, 120/240 V, 10 kA, bolt on
Also known as: 785901019732, QOB380

Specifications

Poles: 3
Family / Style: QO
Volts AC: 120/240
Amps: 80
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 120/240
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Family / Style: QO
Amps: 80
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)