
3600W 277V Hazardous Location Cabinet Heater
Item #: 665946
Cat #: FEP36271RA
UPC: 686334445214
TPI FEP36271RA 3600W 277V Class 1, Group B, C, & D Divisions 1 & 2 280° C / 536° F
Sign In or Register to view pricing and more.
Overview
TPI FEP36271RA 3600W 277V Class 1, Group B, C, & D Divisions 1 & 2 280° C / 536° F
Also known as: 686334445214, FEP36271RA
Specifications
Type: | Hazardous Location |
Length: | 34 in |
Volts AC: | 277 |
Mounting: | Surface, Wall |
Wattage: | 3600 |
Color: | Gray |
Standards: | California Proposition 65 |
Type: | Hazardous Location |
Volts AC: | 277 |
Wattage: | 3600 |
Standards: | California Proposition 65 |
Length: | 34 in |
Mounting: | Surface, Wall |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)