Fluorescent Lamp, Circular, T5, 55W, 3000K

Item #: 665848

Cat #: TL5C-55W/830-1CT/10

UPC: 711500642798

Sign In or Register to view pricing and more.
Documents & Guides
Lamps, Fluorescent, Circle Shaped, Nominal Watts: 40, Bulb Type: T5, Base: 2gx13, Lamp Code: Tl5c 55w/830, Life Average Rated Hours: 16000, Color Rendering Index: 85, Light Output: 4200 Lumens, Features: 3000k

Overview

Lamps, Fluorescent, Circle Shaped, Nominal Watts: 40, Bulb Type: T5, Base: 2gx13, Lamp Code: Tl5c 55w/830, Life Average Rated Hours: 16000, Color Rendering Index: 85, Light Output: 4200 Lumens, Features: 3000k
Philips T5 Circular lamps are ultra-slim with improved color rendering, higher efficacy, and longer life.T5 HO circular lamps offer extraordinary light output.
Also known as: 711500642798, TL5C-55W/830-1CT/10

Specifications

Wattage: 55
Shape: T5 (Circular)
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 85
Lumens: 4200
Light Technology: Fluorescent
Base: 4-Pin (2GX13)
Wattage: 55
Color Temperature: 3000 (Warm White)
Lumens: 4200
Base: 4-Pin (2GX13)
Shape: T5 (Circular)
Color Rendering Index (CRI): 85
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)