This product has been discontinued.
This product may not be available in all locations.
Contact Blocks, 2NO, Latch Mount, Screw Termination
Item #: 66584
Cat #: 800G-XLSM
UPC: 611320535839
Documents & Guides
Contact Blocks, 2 Normally Open, Latch Mount, Screw Termination
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
MDA-2-R Fuse, 2 Amp Time-Delay Ceramic, 1/4" x 1-1/4", 250V, RoHS
Item #: 106651
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
MDA-5-R Fuse, 5 Amp Time-Delay Ceramic, 1/4" x 1-1/4", 250V, RoHS
Item #: 137153
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Contact Blocks, 2 Normally Open, Latch Mount, Screw Termination
Also known as: 611320535839, 800G-XLSM
Specifications
IP/NEMA Rating: | IP66, NEMA 4X |
Type: | Contact Block, 2NO |
Size: | 22.5 mm |
Material: | Plastic |
Mounting: | Latch |
IP/NEMA Rating: | IP66, NEMA 4X |
Size: | 22.5 mm |
Mounting: | Latch |
Type: | Contact Block, 2NO |
Material: | Plastic |
Customer Reviews
No reviews for this product
(0)