LIT LHQMSW1RREDM4 WHITE

Item #: 665723

Cat #: LHQMSW1RREDM4

UPC: 745974254065

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
LIT LHQMSW1RREDM4 WHITE THERMOPLASTIC 2-HEADED LED EXIT/UNIT COMBO, SINGLE STENCIL FACE, RED LETTERS, LEAD CALCIUM BATTERY BACK-UP

Overview

LIT LHQMSW1RREDM4 WHITE THERMOPLASTIC 2-HEADED LED EXIT/UNIT COMBO, SINGLE STENCIL FACE, RED LETTERS, LEAD CALCIUM BATTERY BACK-UP
Also known as: 745974254065, LHQMSW1RREDM4

Specifications

Volts DC: 6
Wattage: 5
Material: Thermoplastic
Color: White/Red
Light Technology: LED, Krypton
Volts AC Range: 120 - 277
Volts DC: 6
Material: Thermoplastic
Light Technology: LED, Krypton
Wattage: 5
Color: White/Red
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)