3W B11 LED Lamp, 27K

Item #: 665594

Cat #: 80789

UPC: 807154807895

Sign In or Register to view pricing and more.
Documents & Guides
LED Bullet (B11) Chandelier Bulb Brass Candelabra (E12) Base 120V 180 Lumen 25000 hours 82 CRI Dimmable

Overview

LED Bullet (B11) Chandelier Bulb Brass Candelabra (E12) Base 120V 180 Lumen 25000 hours 82 CRI Dimmable
Also known as: 807154807895, 80789

Specifications

Shape: B11 (Blunt Tip)
Lumens: 180
Type: LED
Wattage: 3
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Base: Candelabra Screw (E12)
Shape: B11 (Blunt Tip)
Type: LED
Color Temperature: 2700 (Warm White)
Base: Candelabra Screw (E12)
Lumens: 180
Wattage: 3
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)