Marker Tie, Flag, 5.1L (130mm), Miniatur

Item #: 665468

Cat #: PLF1MA-M5

UPC: 074983557370

Sign In or Register to view pricing and more.
Documents & Guides
Pan-Ty® flag tie, flag, miniature cross section, 5.1 (130mm) length, .76 x 1.04 (19.1 x 26.4mm) marker write-on area, nylon 6.6, green.

Overview

Pan-Ty® flag tie, flag, miniature cross section, 5.1 (130mm) length, .76 x 1.04 (19.1 x 26.4mm) marker write-on area, nylon 6.6, green.
Also known as: 074983557370, PLF1MA-M5

Specifications

Color: Green
Material: Nylon
Length: 5.100 in
Color: Green
Length: 5.100 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)