Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
DAI HZCFC2N LED C1,D1 AREA LIGHT
Overview
DAI HZCFC2N LED C1,D1 AREA LIGHT
Also known as: HZCFC2N
Specifications
IP/NEMA Rating: | IP66, NEMA 4X |
Color Temperature: | 5000 (Bright White) |
Wattage: | 69 |
Lumens: | 7250 |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
IP/NEMA Rating: | IP66, NEMA 4X |
Wattage: | 69 |
Light Technology: | LED |
Color Temperature: | 5000 (Bright White) |
Lumens: | 7250 |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)