Power Module, Latch Mount, Screw Termination, Green, LED

Item #: 66539

Cat #: 800G-DLSG

UPC: 611320535921

Sign In or Register to view pricing and more.
Documents & Guides
Power Module, Latch Mount, Screw Termination, Green, LED

Overview

Power Module, Latch Mount, Screw Termination, Green, LED
Also known as: 611320535921, 800G-DLSG

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Color: Green
Size: 22.5 mm
Type: LED, Power Module
Material: Plastic
Mounting: Latch
IP/NEMA Rating: IP66, NEMA 4X
Size: 22.5 mm
Material: Plastic
Color: Green
Type: LED, Power Module
Mounting: Latch

Customer Reviews

No reviews for this product
(0)