Incandescent Bulb, A19, 60W, 130V, Clear

Item #: 665383

Cat #: 00251C

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Bulb, 60 Watt, 130 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Color Temperature: 2850K, Lamp Finish: Clear

Overview

Incandescent Bulb, 60 Watt, 130 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Color Temperature: 2850K, Lamp Finish: Clear
Also known as: 00251C

Specifications

Base: Medium Screw (E26)
Volts AC: 130
Color Temperature: 2850 (Warm White)
Wattage: 60
Shape: A19 (Arbitrary)
Light Technology: Incandescent
Base: Medium Screw (E26)
Color Temperature: 2850 (Warm White)
Shape: A19 (Arbitrary)
Volts AC: 130
Wattage: 60
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)