This product may not be available in all locations.
Breaker, Flex Cable Operator, Non-Metallic Handle, 6' Length, G Frame
Item #: 665262
Cat #: 140G-G-FCX06
UPC: 885630980751
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Flex Cable Operator, G Frame, Non-Metallic Handle, 6 Foot Length, NEMA 1,3,12,4,4X
Overview
Breaker, Flex Cable Operator, G Frame, Non-Metallic Handle, 6 Foot Length, NEMA 1,3,12,4,4X
Protect circuits against overload, short circuit, and ground fault. Allen-Bradley® Bulletin 140G molded case circuit breakers can accommodate your current ratings and breaking capacities. Catalog item 140G-G-FCX06 from Rockwell Automation® is a molded case circuit breaker. XGKAllen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630980751, 140G-G-FCX06
Specifications
Type: | Flex Operator, Breaker |
IP/NEMA Rating: | NEMA 1, NEMA 4X, NEMA 12, NEMA 3, NEMA 4 |
Length: | 6 ft |
Family / Style: | 140G |
Type: | Flex Operator, Breaker |
Length: | 6 ft |
IP/NEMA Rating: | NEMA 1, NEMA 4X, NEMA 12, NEMA 3, NEMA 4 |
Family / Style: | 140G |
Customer Reviews
No reviews for this product
(0)