
Speed Link Ld,1.5mm X 3m Galvanized Wire
Item #: 665243
Cat #: SLK15L3
UPC: 782856801443
Documents & Guides
Speed Link Ld,1.5mm X 3m Galvanized Wire
Sign In or Register to view pricing and more.
Overview
Speed Link Ld,1.5mm X 3m Galvanized Wire
Versatile overhead support solution that is easy to adjust and installs quickly to various structural beams, joists, and various CADDY fasteners.
Also known as: 782856801443, SLK15L3
Specifications
Material: | Steel |
Finish: | Electrogalvanized |
Gangs: | 2.15 |
Height: | 2.150 in |
Material: | Steel |
Gangs: | 2.15 |
Finish: | Electrogalvanized |
Height: | 2.150 in |
Customer Reviews
No reviews for this product
(0)