Electronic Dimming Ballast, Fluorescent, T5, 2-Lamp, 25W, 120-277V

Item #: 665227

Cat #: EHDT825MU210

UPC: 784276005623

Sign In or Register to view pricing and more.
Documents & Guides
Electronic Dimming Ballast, Fluorescent, Programmed Start, 2-Lamp, Lamp Wattage: 25, 120-277 Volt, Lamp Type: T8, Ballast Factor: Normal

Overview

Electronic Dimming Ballast, Fluorescent, Programmed Start, 2-Lamp, Lamp Wattage: 25, 120-277 Volt, Lamp Type: T8, Ballast Factor: Normal
Eco-System H-series M-case ballast, continuous, flicker-free dimming from 100 percent to 1 percent, 2 lamps, 25W, ballast factor of 1.00
Also known as: 784276005623, EHDT825MU210

Specifications

Type: Programmed Start, Rapid Start, Electronic
Volts AC: 120, 277
Wattage: 25
Shape: T8 (Tubular)
Color: White
Dimmable: Yes
Light Technology: Fluorescent
Type: Programmed Start, Rapid Start, Electronic
Wattage: 25
Color: White
Light Technology: Fluorescent
Volts AC: 120, 277
Shape: T8 (Tubular)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)