Safety Switch, 200A, 4P, 600VAC/250VDC, HD, Double Throw, NEMA 3R

Item #: 665147

Cat #: DT424SNURKLP

UPC: 786685134390

Sign In or Register to view pricing and more.
200 Amp, 3-pole, Heavy Duty Safety Switch, Upper Fusible, Lower Non-Fusible With Neutral, 600 Volt AC, 250 Volt DC, NEMA 3R, Posi-Lok, Quick Connect

Overview

200 Amp, 3-pole, Heavy Duty Safety Switch, Upper Fusible, Lower Non-Fusible With Neutral, 600 Volt AC, 250 Volt DC, NEMA 3R, Posi-Lok, Quick Connect
Also known as: 786685134390, DT424SNURKLP

Specifications

Amps: 200
Volts DC: 250
Mounting: Surface
Poles: 4
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Amps: 200
Mounting: Surface
Volts AC: 600
Volts DC: 250
Poles: 4
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)