This product may not be available in all locations.
Solenoids, Heavy Duty, MP Series, 83mm Frame, 300mm Stroke, 230VAC
Item #: 665126
Cat #: MPAI-A3300CM32A
UPC: 884951154445
Sign In or Register to view pricing and more.
Documents & Guides
Solenoids, Heavy Duty, MP Series, 83 mm Frame, 300 mm Stroke, 230 Volt AC, No Brake, IP67
Overview
Solenoids, Heavy Duty, MP Series, 83 mm Frame, 300 mm Stroke, 230 Volt AC, No Brake, IP67
Also known as: 884951154445, MPAI-A3300CM32A
Specifications
Size: | 83 mm |
Type: | Push/Pull, Solenoid |
Volts AC: | 230 |
Length: | 300 mm |
IP/NEMA Rating: | IP67 |
Size: | 83 mm |
Volts AC: | 230 |
IP/NEMA Rating: | IP67 |
Type: | Push/Pull, Solenoid |
Length: | 300 mm |
Customer Reviews
No reviews for this product
(0)