10" BASE NOT STRUT

Item #: 665115

Cat #: PBU10

UPC: 782856846451

Documents & Guides
nVent Pyramid Universal Support, 10" x 4"
Sign In or Register to view pricing and more.

No associated products found.

Overview

nVent Pyramid Universal Support, 10" x 4"
Provides a fixed-height mounting platform 4" (102 mm) off the roof surface with 5.5", 10" or 16" (140 mm, 254 mm, or 406 mm) lengths with captive stainless steel nuts to accommodate custom applications.
Also known as: 782856846451, PBU10

Specifications

Height: 4 in
Material: Polyethylene
Gangs: 4
Height: 4 in
Gangs: 4
Material: Polyethylene

Customer Reviews

No reviews for this product
(0)