1/2 NICKEL ALUM CG/STRAIN REL

Item #: 665110
Cat #: CG5050NASR
UPC: 781381209755
Sign In or Register to view pricing and more.
Documents & Guides
Liquidtight Cord and Cable Connector and Strain Relief, Trade Size 1/2 Inch, Connector Type Straight, Connector Material Nickel Plated Aluminum, Throat Type Non-Insulated, Mesh Material Stainless Steel, Approval UL 514B, CSA C22.2, Used On Liquidtight Cord and Cable, Enclosure Type Class I Div 2, Class II Div 1 and 2, Class III Div 1 and 2, Application Food Processing Plants, Petrochemical Facilities, Wastewater Treatment Plants, Pulp and Paper Mills, Chemical Manufacturing Facilities

Overview

Liquidtight Cord and Cable Connector and Strain Relief, Trade Size 1/2 Inch, Connector Type Straight, Connector Material Nickel Plated Aluminum, Throat Type Non-Insulated, Mesh Material Stainless Steel, Approval UL 514B, CSA C22.2, Used On Liquidtight Cord and Cable, Enclosure Type Class I Div 2, Class II Div 1 and 2, Class III Div 1 and 2, Application Food Processing Plants, Petrochemical Facilities, Wastewater Treatment Plants, Pulp and Paper Mills, Chemical Manufacturing Facilities
Also known as: 781381209755, CG5050NASR

Specifications

Material: Aluminum
Material: Aluminum

Customer Reviews

No reviews for this product
(0)