DC DISC, 30 A, NEMA 4, 600 Vdc, 3-pole

Item #: 665075

Cat #: DCG3061UPM

UPC: 786685556765

Sign In or Register to view pricing and more.
Documents & Guides
Eaton heavy-duty DC disconnect,30A,Solar,Painted steel,Non-fusible,Grounded,In/Out(LC): #2-#14 AWG, In/Out(SR): 1/0-#14 AWG,600 Vdc,NEMA 4,3,Non-fusible,Isolated return,Three-pole,DC photovoltaic applications,Single-throw

Overview

Eaton heavy-duty DC disconnect,30A,Solar,Painted steel,Non-fusible,Grounded,In/Out(LC): #2-#14 AWG, In/Out(SR): 1/0-#14 AWG,600 Vdc,NEMA 4,3,Non-fusible,Isolated return,Three-pole,DC photovoltaic applications,Single-throw
ES-CDPA-Eaton DC Disconnects (PV Applications)
Also known as: 786685556765, DCG3061UPM

Specifications

Poles: 3
Volts DC: 600
Mounting: Surface
Amps: 30
IP/NEMA Rating: NEMA 4
Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 4
Volts DC: 600
Amps: 30

Customer Reviews

No reviews for this product
(0)