MET HBL-632-W-UNV-ER82-MS-U HBL

Item #: 665067

Cat #: HBL-632-W-UNV-ER82-MS-U

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MET HBL-632-W-UNV-ER82-MS-U HBL HIGH BAY ,6L T8 WIDE ANGLE W/UNIVERSAL BALLAST PROGRAMMED START BALLAST,MOTION SENSOR ,NO LAMPS

Overview

MET HBL-632-W-UNV-ER82-MS-U HBL HIGH BAY ,6L T8 WIDE ANGLE W/UNIVERSAL BALLAST PROGRAMMED START BALLAST,MOTION SENSOR ,NO LAMPS
Also known as: HBL-632-W-UNV-ER82-MS-U

Specifications

Wattage: 32
Length: 4 ft, 48 in
Light Technology: Fluorescent
Type: T8 High Bay
Volts AC Range: 120 - 277
Wattage: 32
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Length: 4 ft, 48 in
Type: T8 High Bay

Customer Reviews

No reviews for this product
(0)