This product may not be available in all locations.
2
more
Breaker, Bolt-On, 100A, 2P, 120/240VAC, QOB Type, 22 kAIC
Item #: 66502
Cat #: QOB2100VH
UPC: 785901054757
Sign In or Register to view pricing and more.
Documents & Guides
100 Amp, 2-Pole, Molded Case Miniature Circuit Breaker, QOB Type, Bolt-On, 22 kAIC, 120/240 VAC, Fixed Thermal-Magnetic Trip
Overview
100 Amp, 2-Pole, Molded Case Miniature Circuit Breaker, QOB Type, Bolt-On, 22 kAIC, 120/240 VAC, Fixed Thermal-Magnetic Trip
Also known as: 785901054757, QOB2100VH
Specifications
Poles: | 2 |
Family / Style: | QO |
Amps: | 100 |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
Mounting: | Bolt On |
Interrupt Rating AC: | 22 kA |
Poles: | 2 |
Amps: | 100 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 22 kA |
Family / Style: | QO |
Volts AC: | 120/240 |
Mounting: | Bolt On |
Customer Reviews
No reviews for this product
(0)