Safety Switch, Double Throw, Heavy Duty, 60A, 240VAC, NEMA 4X

Item #: 664993

Cat #: DT322NWK

UPC: 782114337707

Sign In or Register to view pricing and more.
60 Amp, 3-pole, Heavy Duty Safety Switch, Fusible With Neutral, 240 Volt AC, 250 Volt DC, NEMA 4X, Stainless Steel

Overview

60 Amp, 3-pole, Heavy Duty Safety Switch, Fusible With Neutral, 240 Volt AC, 250 Volt DC, NEMA 4X, Stainless Steel
Also known as: 782114337707, DT322NWK

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Material: Stainless Steel
Volts AC: 240
Amps: 60
IP/NEMA Rating: NEMA 4X
Poles: 3
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 4X
Volts DC: 250
Material: Stainless Steel
Amps: 60

Customer Reviews

No reviews for this product
(0)