2 HP, M-Max, VFD, IP20

Item #: 664972

Cat #: MMX12AA7D0F0-0

UPC: 786685268545

Sign In or Register to view pricing and more.
M-Max Series Adjustable Frequency AC Drive. 1-Phase Supply Voltage, 200 - 240V AC, IP20, Open Style, 3-Phase Output, 2 HP. Frame Size: FS2.

Overview

M-Max Series Adjustable Frequency AC Drive. 1-Phase Supply Voltage, 200 - 240V AC, IP20, Open Style, 3-Phase Output, 2 HP. Frame Size: FS2.
Also known as: 786685268545, MMX12AA7D0F0-0

Specifications

Phase: 3, 1
Horsepower: 2
Type: Variable Frequency Drive
Volts AC: 240, 208
IP/NEMA Rating: IP20
Phase: 3, 1
Type: Variable Frequency Drive
IP/NEMA Rating: IP20
Horsepower: 2
Volts AC: 240, 208

Customer Reviews

No reviews for this product
(0)