![5-Light Chandelier, 60W, A19, 120V, Brushed Nickel Finish 5-Light Chandelier, 60W, A19, 120V, Brushed Nickel Finish](https://rexel-cdn.com/products/primaryimage31808-962-native.jpg?i=390A78C6-598F-42EB-B427-9685D9B59D78&f=420)
5-Light Chandelier, 60W, A19, 120V, Brushed Nickel Finish
Item #: 664911
Cat #: 31808-962
UPC: 785652227271
Sign In or Register to view pricing and more.
Documents & Guides
Five Light Chandelier, 60 Watt, A19 Bulb, Medium Base, 120 Volt, Brushed Nickel Finish, Satin Etched Glass, 36 Inch Chain Pre-Wired, Safety Listed for Dry Location
Overview
Five Light Chandelier, 60 Watt, A19 Bulb, Medium Base, 120 Volt, Brushed Nickel Finish, Satin Etched Glass, 36 Inch Chain Pre-Wired, Safety Listed for Dry Location
Also known as: 785652227271, 31808-962
Specifications
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Color: | Brushed Nickel |
Type: | 5-Light, Chandelier |
Diameter: | 20 in |
Wattage: | 60 |
Material: | Steel |
Base: | Medium Screw (E26) |
Color: | Brushed Nickel |
Diameter: | 20 in |
Material: | Steel |
Volts AC: | 120 |
Type: | 5-Light, Chandelier |
Wattage: | 60 |
Customer Reviews
No reviews for this product
(0)