Category 6, Riser, 23/4-Pair, Yellow, 1000' Reel

Item #: 6649

Cat #: 66-246-6A

UPC:

Sign In or Register to view pricing and more.
4 Pair / 23 AWG, CMR, CAT6, Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 250MHZ tested to 550MHZ, 300V - Yellow - Reel Length: 1000 ft.

Overview

4 Pair / 23 AWG, CMR, CAT6, Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 250MHZ tested to 550MHZ, 300V - Yellow - Reel Length: 1000 ft.
Also known as: 66-246-6A

Specifications

Gauge: 23
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Jacket: Riser
Color: Yellow
Shielding: Unshielded
Gauge: 23
Length: 1000 ft
Conductors: 4 Pair
Color: Yellow
Volts AC: 300
Material: Copper
Jacket: Riser
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)