Hi Temp Wire-Nut® Wire Conn, 59B™ Black, 5,000/Box
Item #: 664899
Cat #: 30-259
UPC: 783250302598
Sign In or Register to view pricing and more.
Made in USA
Wire Connector, High Temperature Type, Color: Black, Wire Range: 22 - 12 AWG, Package of 100. For Copper-to-Copper Connections in High Wattage Light Fixtures and Sign Applications.
Overview
Wire Connector, High Temperature Type, Color: Black, Wire Range: 22 - 12 AWG, Package of 100. For Copper-to-Copper Connections in High Wattage Light Fixtures and Sign Applications.
The connector that started it all, an American Classic. The IDEAL Wire-Nut® Wire Connector set new standards for innovation, quality and convenience when it was first introduced in 1928. As the first screw-on wire connector in America, it literally set the industry standard for years to come. With a fixed, square-wire spring and a positive grip shell, the Wire-Nut® is perfect to twist-on with fingers for a secure connection that will last. The refined wire range makes it the best choice for fine stranded wire applications. The Wire-Nut® also features a tough, flame-retardant thermoplastic shell that withstands environmental extremes and is reusable for easy circuit changes and addition.
Also known as: 783250302598, 30-259, wire nut, wire connector
Specifications
Material: | Copper |
Color: | Black |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 22 - 12 |
Material: | Copper |
Standards: | California Proposition 65 |
Color: | Black |
Allowable Gauge Range: | 22 - 12 |
Customer Reviews
No reviews for this product
(0)