Safety Mat, 150 x 1800mm, Yellow, NEMA 6P, IP67, 24VDC

Item #: 664883

Cat #: 440F-MSYS336

UPC: 611320972634

Sign In or Register to view pricing and more.
Documents & Guides
Safety Mat, 150 x 1800 x 16 mm, Yellow, NEMA 6P, IP67, 24 Volt DC

Overview

Safety Mat, 150 x 1800 x 16 mm, Yellow, NEMA 6P, IP67, 24 Volt DC
Also known as: 611320972634, 440F-MSYS336

Specifications

Volts DC: 24
Type: Safety Mat
Size: 150 x 1800 mm
Color: Yellow
Volts DC: 24
Size: 150 x 1800 mm
Type: Safety Mat
Color: Yellow

Customer Reviews

No reviews for this product
(0)